DESCRIPTION

  • Manufacturer may vary by location

3/4 in. Threaded x NPT Extra Heavy Black Seamless Nipple 11-Piece

BXSAN11

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
End Connection 1
Threaded
End Connection 2
NPT
End Connections
Threaded x NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Carbon Steel
Number Of Pieces
11 Piece
Schedule Class
Extra Heavy
Size
1/2 in
Type
Seamless, Straight