DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Extra Heavy Black Steel Tapered Coupling

IBXSCTT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Black
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Material
Steel
Size
1/8 in x 1/8 in
Type
Straight