DESCRIPTION

Extra Heavy Double Random Length Pipe

DBPPEAPIBXHDRL

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
End Connection 1
Plain End
Material
Carbon Steel
Pipe Tubing Size
36 in
Schedule Class
Extra Heavy
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday