DESCRIPTION

Stub Extra Heavy PVC Closing Lead

LXHPVCSMP12

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Stub
End Connection 2
Stub
End Connections
Stub
Fitting Size 1
3 in
Fitting Size 2
4 in
Length
12 in
Material
Plastic
Material Type
CPVC
Size
3 in x 4 in
Type
Reducing