DESCRIPTION

  • Full-flow fitting, no restriction

F1807 PowerPEX Brass Tee

S641XG2

Fitting Sizes:

1/2 in x 1/2 in x 1/2 in

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Lead Law Compliant
Yes

Starting at
$1.72
EACH
  • QUANTITY