DESCRIPTION

  • Low cost recyclable option

Face Shield (Case of 36)

J29101

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Color Finish
Medium Green
Height
8 in
Length
15-1/2 in
Material
Plastic
Material Type
Polycarbonate
Reusable
Yes
Thickness
0.040 in

Starting at
Call for Pricing
  • QUANTITY