• Cart

DESCRIPTION

  • Extension for a Concord Ceiling Fan
  • Outside threads at both ends
  • White Finish

Concord Fan Downrod in Satin Nickel

ADR24

Color Finish

 

SPECIFICATIONS

Average Life
1
Collection
Concord
Color Finish
White
Color Finish Category
Whites
Depth
24 in
Diameter
24 in
Height
24 in
Indoor Outdoor
Indoor, Outdoor
Inside Diameter
1/2 in
Installation Type
Ceiling Mount
Length
24 in
Material
Steel
Outside Diameter
3/4 in

Starting at
Call for Pricing
  • QUANTITY