19 gpm 3-Hole Roman Tub Faucet Trim with Double Lever Handle in Brushed Nickel

You last purchased this on
 
Moen

Felicity™ 19 gpm 3-Hole Roman Tub Faucet Trim with Double Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Felicity™ 19 gpm 3-Hole Roman Tub Faucet Trim with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #MTS243BN
  • Item #3157927
  • Manufacturer Part #TS243BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Felicity™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
19 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Showerhead Function:
Single
Spout Height:
4-13/16 in
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
8-7/8 in
WaterSense Labeled:
No
Weight:
9.52 lb