DESCRIPTION

  • All components are fully re-useable
  • Compact size and reduced weight
  • Exclusive patented Jacket-Lock fitting eliminates exposed stainless steel beyond the nut
  • Metal-to-metal seal with no split rings O-rings or gaskets
  • No special tools are required
  • Patent-Pending Multi-Point Seal
  • Self-guiding assembly to ensure a perfectly even flare
  • Tool-less flare design

Gastite Female Brass Coupling

TXR2CPL16

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass