DESCRIPTION

  • Quality engineered and manufactured

Sharkbite Female Swivel PEX Swivel Connector

SUP52

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Barbed
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polymer, Polysulfone
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14
Size
1/2 in x 1/2 in
Type
Swivel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday