3 in. No Hub Ductile Iron Cleanout

You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. No Hub Ductile Iron Cleanout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ 3 in. No Hub Ductile Iron Cleanout

  • Fast #
  • Part #S8343DF
  • Item #3270603
  • Manufacturer Part #834-3DF
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ductile iron head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
  • Withstands light foot traffic
  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • Requires Certification

Specifications

ASME:
ASME A112.36.2M-2002
Adjustable:
No
CARB OTC LEED Compliant:
No
Collection:
Finish Line™
Cover Material:
Ductile Iron
Drain Base Height:
4-1/2 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
IAPMO Listed -:
No
Material:
Ductile Iron
Outlet Type:
No Hub
Plug Included:
Yes