4 in. Inside Caulk Plastic Floor Drain
Finish Line™ 4 in. Inside Caulk Plastic Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC base adapter, ABS clamping collar and coring sleeve. Poly coring plug
- Rough-in fixture for use with FinishLine finish fixtures
- Patented design is adjustable both before and AFTER the concrete pour
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Finish Line™
- Construction:
- Non-Membrane
- Diameter:
- 6-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Fits Pipe Size:
- 4 in
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, 301L
- NSF Certified:
- No
- Outlet Type:
- Inside Caulk