DESCRIPTION

  • Accommodate standard ANSI male pipe threads only
  • Must be installed so main and branch connections are true 90° when permanently attached to pipeline surface
  • Not recommended for use on PVC Plastic pipe
  • Plated U-shaped bolt serves as lower housing
  • Positioning in hole enhanced with locating collar
  • Pressure responsive gasket seals on pipe OD
  • Provide mid-pipe outlets without welding
  • Rated at 300 psi (2065 kPa) on Steel

FIP Ductile Iron Mechanical Tee

VC92NGE0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Galvanized
End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2-1/2 in
Material
Ductile Iron
Maximum Pressure
500 psi
Size
4 in x 4 in x 2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday