DESCRIPTION

Victaulic Style 920 FIP Ductile Iron Painted Mechanical Tee

VDOMC92NPE0

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Painted
Collection
Style 920
Color Finish
Black
End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connections
FIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Material
Ductile Iron
Maximum Pressure
500 psi
Size
2 in x 2 in x 1-1/2 in
Type
Reducing