DESCRIPTION

  • 1/4 turn operation
  • Brass
  • Compliant to CSA B125 and NSF/ANSI 61 9
  • FIP X Hose
  • Hose bibb
  • Maximum temperature 180° F
  • Standard Hose Thread
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 125 psi to 100°F

FIP x Hose Quarter-Turn Sillcock

NQT63X

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
CSA Certified
CSA B125
End Connection 1
FIP
End Connection 2
Hose
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Recommended Valve Application
Commercial, Residential, Water
Valve Disc Material
Stainless Steel
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY