6 in. Galvanized Grooved Coupling
FireLock™ Style 004 6 in. Galvanized Grooved Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Model: 004
Documents
Specifications
- ASTM:
- ASTM 563M Class 9, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN/FE5
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe, Fire Protection
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 004
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8
- Length:
- 2-13/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 450
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 7 lb
- Width:
- 11-7/100 in