DESCRIPTION

Flanged Sleeved Plug Valve Gear Operator

X036733P1GHF

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
Maximum Pressure
300 psi
Pressure Class
300#
Valve Operator
Gear Operator Handle
Valve Size
4 in
Valve Type
Plug Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY