DESCRIPTION

  • American Standard® genuine part
  • Chemical resistant

American Standard Flapper Assembly

A7389200070AP

Brand Model Compatibility:

Lincoln Products Cadet® 3

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Lincoln Products Cadet® 3
CARB OTC LEED Compliant
No
Flow Rate
1.6 gpf
GSA Approved
No
Handle Type
Trip Lever
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$11.0
EACH
  • QUANTITY