DESCRIPTION

  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Includes two #6 x 3/4" stainless steel screws
  • Made in the USA
  • Paintable
  • Perfect for minisplits, high velocity, and conventional ducted AC systems
  • UL 94V satisfied
  • UV and weather resistant

Fortress® Flat 90 Degree Elbow in White

REC84011

Fitting Sizes:

5-3/4 in x 3-1/2 in

SPECIFICATIONS

Collection
Fortress®
Color Finish
White
Fitting Size 1
5-3/4 in
Fitting Size 2
3-1/2 in
Fitting Sizes
5-3/4 in x 3-1/2 in
Height
2-3/4 in
Length
5-3/4 in
Material
Plastic
Material Type
PVC
Type
Elbow
Width
5-1/4 in

Starting at
$13.86
EACH
  • QUANTITY