DESCRIPTION

  • Accommodates single and multiple exposed line sets
  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Non-paintable
  • UV, fire, and weather resistant

Slimduct® Flat 90 Degree Elbow in White

REC85211

Fitting Sizes:

2-3/4 in

SPECIFICATIONS

BAA Compliant
No
Collection
Slimduct®
Color Finish
White
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
7-1/2 in
Length
7-1/2 in
Material
Plastic
Material Type
PVC
Width
3-3/8 in

Starting at
$31.86
EACH
  • QUANTITY