DESCRIPTION

  • Compliments any residential or commercial building
  • One year warranty
  • PVC, UV stabilized and fire resistant
  • Snap together ducting is easily accessed for repairs or replacement of lineset

Fortress® Flat 90 Degree Elbow

REC84111

Width:

4-1/2 in

SPECIFICATIONS

Collection
Fortress®
Color Finish
White
Height
3-1/2 in
Length
6-1/4 in
Material
Plastic
Material Type
PVC
Width
4-1/2 in

Starting at
$18.0
EACH
  • QUANTITY