DESCRIPTION

  • Clean inside EZ Trap® transparent traps
  • Flexible 18" rod

EZ Trap® Flex Cleaning Brush for EZ-Trap

REC83406

Length:

18 in

SPECIFICATIONS

Collection
EZ Trap®
Color Finish
Black, Red
Handle Material
Flexible Rod
Height
1 in
Length
18 in
Material
Rubber, Stainless Steel
Material Type
PVC
Width
1 in

Starting at
$4.35
EACH
  • QUANTITY