DESCRIPTION

  • 150# full-face neoprene gasket with bolts and nuts
  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316

14 in. 150# Full-Face Neoprene Flange Package

FNWNBGS41NEF8

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.21, ASME B18.2.1, ASME B18.2.2
ASTM Specifications
ASTM F-593, ASTM F-594
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Flange Type
Full Face
Material
Rubber, Stainless Steel
Material Type
304L, Neoprene