DESCRIPTION

  • Approved for concealed use
  • Fully reusable fitting
  • Metal-to-metal seal
  • Patented Jacket-Bite™ for continuous conductivity
  • Self-guiding fitting assembly
  • Tool-less flare fitting design

Gastite MNPT Flexible Gas Pipe Straight Fitting

TFSFTG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Maximum Pressure
5 psi