DESCRIPTION

  • Includes screw, and countersunk brass plug

Floor Clean-Out Cover

S873240

Diameter:

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass, Stainless Steel

Starting at
$13.07
EACH
  • QUANTITY

DOCUMENTS