DESCRIPTION

  • American Standard® genuine part
  • Counter balance style
  • Flush valve assembly for 1 piece toilet
  • Includes o-ring gasket and mounting hardware

American Standard Flush Valve

A0471070070AP

Material:

Plastic

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
WaterSense Labeled
No

Starting at
$43.0
EACH
  • QUANTITY