DESCRIPTION

  • Assembly for Champion toilets
  • Toilet flush valve for Champion® 4 tanks

American Standard Champion® Flush Valve

A31740020AP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Champion®
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
Yes
IsAcceptableImage
WaterSense Labeled
No

Starting at
$42.0
EACH
  • QUANTITY