DESCRIPTION

  • American Standard® genuine repair part

Flush Valve Actuating Unit with Seat Disc

A0684700070A

Brand Model Compatibility:

American Standard 2008019.02 Ellisse Toilet Seat Flush Valves

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
American Standard 2008019.02 Ellisse Toilet Seat Flush Valves
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic, Rubber
WaterSense Labeled
No

Starting at
$14.28
EACH
  • QUANTITY