Flush Valve Assembly with Trip Lever
PF9812FVPK
Brand Model Compatibility:
Proflo PF9812 Ultra High Efficiency Two-Piece Toilet TankSPECIFICATIONS
- ADA Compliant
- No
- BAA Compliant
- No
- Brand Model Compatibility
- Proflo PF9812 Ultra High Efficiency Two-Piece Toilet Tank
- CARB OTC LEED Compliant
- No
- GSA Approved
- No
- IAPMO Listed
- Yes
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday