DESCRIPTION

Flush Valve Kit

K83664

Brand Model Compatibility:

Kohler K-3435 San Martine One-Piece Toilet

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
Kohler K-3435 San Martine One-Piece Toilet
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$20.67
EACH
  • QUANTITY