DESCRIPTION

  • Quality engineered and manufactured

Sharkbite FNPT PEX Adapter

SUC068

Fitting Sizes:

1/2 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM F-1807, ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Color Finish
Natural Brass
End Connection 1
Barbed
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Fitting Type
Reducing
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
No

Starting at
$3.59
EACH
  • QUANTITY