DESCRIPTION

  • Quality engineered and manufactured

Sharkbite FNPT PEX Adapter

SUC5LF

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Barbed
End Connection 2
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 14
Size
1/2 in x 1/2 in
Type
Swivel