DESCRIPTION

  • For use with Uponor PEX foam stapler (UE6025000) to secure 3/8", 1/2", 5/8", and 3/4" Uponor PEX or 1/2" and 5/8" MLC
  • Package quantity: 300 staples/case

Foam Staples

UA7012000

Length:

2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
2 in
Material
Plastic
Material Type
Polypropylene

Starting at
$58.17
EACH
  • QUANTITY