DESCRIPTION

  • Extra long handle provides extended reach
  • Heavy duty mortar hoe is great for mixing concrete, plaster, spackling and mortar
  • Perforated blade allows material to flow freely for easier mixing and less back strain
  • Steel ferrule for strongest blade and handle connection

Razor-Back® Forged Mortar Mixer

A66157

Handle Length in :

68-5/8 in

SPECIFICATIONS

Blade Length
9 in
Blade Material
Steel
Blade Width
6 in
Collection
Razor-Back®
Handle Length in
68-5/8 in
Handle Material
Hardwood
Handle Type
Straight
Height
68-5/8 in
Width
9 in

Starting at
$65.17
EACH
  • QUANTITY