• Cart

DESCRIPTION

  • Manufacturer may vary by location

Xirtec® FPT Schedule 40S Straight PVC Cap

P40TCAP

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-638, ASTM D-695, ASTM D-790, ASTM D-792
Application
Pharmaceutical, Semiconductor, Waste Water, Waterworks
CSA Certified
CSA B137.3
Clean Bagged
No
Collection
Xirtec®
Color Finish
White
End Connection 1
FPT
End Connections
FPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
14500 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
40S