DESCRIPTION

  • Dezincification resistant
  • Lead-free*

FTG 90 Degree Long Turn Elbow

CFFLT9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 5/8 in

    CFFLT9E 

    $27.93
    $24.75
    Call for Pricing Call us for price $27.93 $24.75
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-75 Alloy C12200
Clean Bagged
No
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
IAPMO Listed
No
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
No