DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • CSA B125, NSF/ANSI Standard 61
  • End connections: Push x Push
  • Lightweight, strong and corrosion resistant
  • Manufacturer may vary by location
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper

FTG Wrot Copper Plug

CPL

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
End Connection 1
FTG
End Connection 2
FTG
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in x 1/2 in