DESCRIPTION

FTG x Copper Street Clean and Bagged 45 Degree Elbow

CBCS4

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.22
Application
Medical Gas
Clean Bagged
Yes
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G