DESCRIPTION

FTG x Copper 90 Degree Street Elbow

CBCS9

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-75
Application
Medical Gas
Clean Bagged
Yes
End Connection 1
FTG
End Connection 2
Copper
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
IsAcceptableImage
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61-G
Size
1/2 in x 1/2 in
Type
Straight