DESCRIPTION

FTG x Copper Brass Bushing

CCDWVFR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Fitting Type
DWV, Reducing
Material
Brass