DESCRIPTION

  • Dezincification resistant
  • Each fitting is manufactured to strict quality standards and meets all NFPA 99C and CGA G-4.1 standards
  • Specifically designed for use in medical and clean environmental applications

FTG x FIP Copper Clean and Bagged Adapter

CBCFFA

MORE SIZES AVAILABLE

SPECIFICATIONS

Application
Medical Gas
Clean Bagged
Yes
End Connection 1
FTG
End Connection 2
FIP
End Connections
FTG x FIP
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61 Annex G