DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Made in the USA
  • Manufacturer may vary by location
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire

Mueller Industries FTG x FIP Copper Adapter

CFFAF

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
End Connection 1
FTG
End Connection 2
FIP
End Connections
FTG x FIP
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61