DESCRIPTION

  • Coating: Galvanized
  • Domestic
  • Material: carbon steel
  • Pkg Qty: 25

1/2 in. NPS Galvanized Assorted Nipple 25 Pack

GAN25

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel
Package Quantity
Pack of 25
Schedule Class
Standard