DESCRIPTION

300# Galvanized Malleable Iron 45 Degree Elbow

G3004

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Clean Bagged
No
Coating
Galvanized
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Malleable Iron
Origin
Domestic
Pressure Class
300#