DESCRIPTION

Galvanized Malleable Reducer Coupling

G300RCG

MORE SIZES AVAILABLE

SPECIFICATIONS

ASME Specifications
ASME B16.14, ASME B16.3, ASME B16.39
ASTM Specifications
ASTM A-153, ASTM A-197
Clean Bagged
No
Coating
Black;Galvanized
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Material
Malleable Iron
Maximum Pressure
300 psi
Pressure Class
300#
Size
1 in x 1/2 in
Type
Reducing