DESCRIPTION

2 in. Galvanized Run of Nipple

IGNR

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Galvanized
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel