Gasket for American Standard 2467.016 Pressure Assist Tanks
Gasket for American Standard 2467.016 Pressure Assist Tanks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gasket for Sloan flush mate pressure vessel
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Glenwall 2093.100, Yorkville EL 2320.101
- Color Finish Name:
- Black
- Fits Model:
- 2093.100, 2320.101
- Hardware Included:
- No
- Material:
- Rubber
- Product Type:
- Gasket
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.20 lb