• Cart

DESCRIPTION

Multi-Fittings Corporation Gasket Fabricated Reducing SDR 26 PVC Heavy Wall Sewer Coupling

MUL06748

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 26