DESCRIPTION

Gasket Plastic Sewer Increaser Coupling

MUL04353

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
15 in
Fitting Size 2
12 in
Material
Plastic
Material Type
PVC
Size
15 in x 12 in
Type
Reducing