DESCRIPTION

  • Can easily handle the stress caused by shifting soils and changing load conditions
  • Designed to connect to sewer pipe
  • Requires less force to complete the joint while ensuring leak proof reliability
  • Trench Tough Plus™

Gasket SDR 35 PVC Adapter

MUL2739

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
CL150
Schedule Class
SDR 35